3/100 hp 1550 RPM 115V Fan Motor
3/100 hp 1550 RPM 115V Fan Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.2
- Brand Model Compatibility:
- Reznor UADP/S 45-60 Fan Motor
- Horsepower:
- 3/100 hp
- Product Type:
- Fan Motor
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- Volts:
- 115V