4 x 6 in. Dual Vent Kit
4 x 6 in. Dual Vent Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- VR Series Infrared Tube Heaters
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 4 in x 6 in
- Material:
- Steel