6/100 hp 1550 RPM 115V Fan Motor

You last purchased this on
 
Reznor

6/100 hp 1550 RPM 115V Fan Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Reznor

6/100 hp 1550 RPM 115V Fan Motor

  • Fast #
  • Part #N196242
  • Item #2250803
  • Manufacturer Part #196242
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
2.1
Brand Model Compatibility:
Reznor UDAP75 Power Vented Gas Fired Unit Heater
Horsepower:
6/100 hp
Product Type:
Fan Motor
RPM:
1550
RPM Range:
1400 and Above
Volts:
115V