Adapter Aluminum and Stainless Steel 4 in.

Part #N211762  |  Item #4125171

Product Type:

Adapter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Reznor UDAS/UDBS 30-125 Gas Fired Unit Heaters

Inside Diameter: 4 in

Length: 11-3/32 in

Material: [Aluminum, Stainless Steel]

Product Type: Adapter

Width: 6-1/32 in