Vertical and Horizontal 12.5 Tons Single-Stage Gas 150000 BTU Furnace

You last purchased this on
 
Reznor

Model X Vertical and Horizontal 12.5 Tons Single-Stage Gas 150000 BTU Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Reznor

Model X Vertical and Horizontal 12.5 Tons Single-Stage Gas 150000 BTU Furnace

  • Fast #
  • Part #NX150
  • Item #125003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available for natural and LP gas
  • 80% thermal efficiency
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 120-volt supply voltage
  • Aluminized steel heat exchanger
  • Aluminized steel burners with stainless steel insert
  • Single-stage 24-volt gas valve
  • Intermittent spark pilot
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
0.2, 0.3
ANSI:
ANSI Z83.8
Application:
Commercial, Food and Beverage, Industrial, Transportation, Warehouse, Water Treatment
BTU:
150000
Coating:
Aluminum
Collection:
Model X
Condensing:
No
Configuration:
Horizontal, Vertical
Depth:
26 in
ETL Listed:
No
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flue Size:
8
Fuel Type:
Natural Gas, Propane
Height:
32-1/4 in
Ignition System:
Spark Pilot Ignition
Indoor Outdoor:
Indoor
Length:
30-23/32 in
MBH:
150
Material:
Steel, Stainless Steel
Max CFM:
5530 cfm
Phase:
Single Phase
Power Source:
Gas
Stages:
Single
Tonnage:
12.5 Ton
UL Listed:
Yes
Volts:
120V
Weight:
182 lb
Width:
27-1/2 in