Reznor® Model WS 110000 BTU Hot Water and Steam Unit Heater

Part #NRZWS7811050010  |  Item #7528828

BTU:

110000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 3

BTU: 110000

Collection: Reznor® Model WS

Configuration: [Horizontal, Vertical]

Height: 22-13/16 in

MBH: 110

Max CFM: 1650

Power Source: [Hot Water, Steam]

Volts: 115V

Width: 22-13/16 in