Reznor Reznor® V3 Series UDAP 100000 BTU Propane and Natural Gas Unit Heater

RUDAP100

BTU

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Gas-fired unit heater
  • Approved for commercial and industrial installations
  • Designed for 82-83% thermal efficiency
  • Cabinet is easily suspended from either 2 or 4 suspension points
  • Optional hanger kit for all sizes allows for ceiling mounting
  • The low voltage terminal strip on the outside of the cabinet makes connecting control wiring easy with no panels to remove
  • The addition of a "G" terminal to the strip, along with the new design of the circuit board, allows for fan only operation (without adding relays)

SPECIFICATIONS

BTU
100000
Collection
Reznor® V3 Series UDAP
Configuration
Horizontal, Vertical
Fuel Type
Natural Gas, Propane
Power Source
Gas
Type
RUDAP
Volts
115V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday