225000 BTU Propane and Natural Gas Unit Heater

This product has been replaced by

Reznor White/Black/Red Natural Gas Unit Heater
Reznor 225000 BTU Natural Gas Unit Heater
Manufacturer Part #UDX225
You last purchased this on
 
Reznor

Reznor® V3 Series UDAP 225000 BTU Propane and Natural Gas Unit Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Reznor White/Black/Red Natural Gas Unit Heater
Reznor 225000 BTU Natural Gas Unit Heater
Manufacturer Part #UDX225
Reznor

Reznor® V3 Series UDAP 225000 BTU Propane and Natural Gas Unit Heater

  • Fast #
  • Part #NUDAP225
  • Item #1703074
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gas-fired unit heater
  • Approved for commercial and industrial installations
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The addition of a "G" terminal to the strip, along with the new design of the circuit board, allows for fan only operation (without adding relays)
  • Optional hanger kit for all sizes allows for ceiling mounting
  • The low voltage terminal strip on the outside of the cabinet makes connecting control wiring easy with no panels to remove
  • Cabinet is easily suspended from either 2 or 4 suspension points
  • Designed for 82-83% thermal efficiency
  • Requires Certification

Specifications

BTU:
225000
Collection:
Reznor® V3 Series UDAP
Configuration:
Horizontal
Fuel Type:
Propane, Natural Gas
Height:
26-1/8 in
MBH:
225
Power Source:
Gas
Volts:
115V
Width:
38 in