Reznor
Reznor® V3 Series UDAP 75000 BTU Propane and Natural Gas Unit Heater
Part #NUDAP075 | Item #1637893 | Manufacturer Part #UDAP075
BTU
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Gas-fired unit heater
- Approved for commercial and industrial installations
- Designed for 82-83% thermal efficiency
- Cabinet is easily suspended from either 2 or 4 suspension points
- Optional hanger kit for all sizes allows for ceiling mounting
- The low voltage terminal strip on the outside of the cabinet makes connecting control wiring easy with no panels to remove
- The addition of a "G" terminal to the strip, along with the new design of the circuit board, allows for fan only operation (without adding relays)
Documents
Specifications
BTU: 75000
Collection: Reznor® V3 Series UDAP
Configuration: [Horizontal, Vertical]
Fuel Type: [Propane, Natural Gas]
MBH: 75
Power Source: Gas
Type: RUDAP075
Volts: 115V