100000 BTU Propane and Natural Gas Unit Heater
This product has been replaced by
Manufacturer Part #UDZ100
Reznor® V3 Series UDAS 100000 BTU Propane and Natural Gas Unit Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 100000
- Collection:
- Reznor® V3 Series UDAS
- Configuration:
- Horizontal, Vertical
- Fuel Type:
- Propane, Natural Gas
- MBH:
- 100
- Power Source:
- Gas
- Volts:
- 115V