Reznor

Reznor® V3 Series UDAS 175000 BTU Propane and Natural Gas Unit Heater

Part #NUDAS175

BTU:

175000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 3.8

ANSI Specifications: ANSI Z83.8B

Application: Gas Heat

BTU: 175000

BTU Heat Rating: 175000 Btu/h

CFM: 2242

CSA Certified: CSA B2.6

Collection: Reznor® V3 Series UDAS

Configuration: Horizontal, Vertical

Decibel Rating dB : 52 dB

Fuel Type: Natural Gas, Propane

Height: 20-1/8 in

Horsepower: 1/4 hp

Ignition System: Direct Spark Ignition

Length: 42 in

MBH: 175

Max CFM: 2242

Phase: Single Phase

Power Source: Gas

RPM: 1050

Stages: Two

Temperature Range: 50 to 60 Deg F

Tonnage: 14.85 Tons

Touch Screen: No

Volts: 115V

Weight: 188

Width: 38-3/16 in