Reznor

Ventor Motor for VR Model Radiant Heaters

Part #NOR214067

Brand Model Compatibility:

Model VR Infrared Heater
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Model VR Infrared Heater

FM Approved: No

IAPMO Listed: No

NSF Certified: No

Phase: Single Phase

RPM: 3000

UL Listed: No

Volts: 115V