R&H Sheet Metal

6 in. x 10 in. - 6 in. 90° Basement Head Boot

Part #RPH5U10U  |  Manufacturer Part #PH5

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Length: 6 in

Material: Sheet Metal

Width: 10 in