R&H Sheet Metal

6 x 10 x 6 in. Straight Boot

Part #RPH7U10U  |  Manufacturer Part #PH-7

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Length: 6 in

Width: 10 in