1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor
Protech™ 1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces most residential furnace motors and operates in all positions
- Two speed taps, reversible rotation and 36" leads with quick-connect flag terminals
- Covers vast majority of service applications requiring direct-drive motor
Documents
Specifications
- AMP:
- 2.6
- Collection:
- Protech™
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 208/230V