1/3 hp 1075 RPM 208/230V Single Phase Motor
1/3 hp 1075 RPM 208/230V Single Phase Motor
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- OEM replacement for Rheem, Ruud, and WeatherKing models
Documents
Specifications
- Fan Speeds:
- 1
- Horsepower:
- 1/3 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 208/230V