0 items

Rheem 1/4 in. 16-14 ga Disconnect Female Insulated

R455046

  • SIZE
  • PRICE

DESCRIPTION

  • For use in electrical wiring applications

SPECIFICATIONS

Color Finish
Blue
End Connection 1
Female
Fitting Size 1
1/4 in
Gauge
16
Size
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday