0 items

Rheem RCFL Series 14 in. 1.5 - 2 Ton Multi-Position Cased Coil for Furnace

RCFLHM2414CC

Tonnage

1.5 - 2 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ruud® indoor coils are designed for use with Ruud® outdoor units
  • When matched with Ruud® outdoor units, the coils provide a nominal capacity range from 24,000 BTU's per hour to 48,000 BTU's per hour

SPECIFICATIONS

Application
Furnace
BTU
24000
CFM
1000
Collection
RCFL Series
Configuration
Multi
Depth
23-1/8 in
Height
23-11/16 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum, Copper
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
1.5 - 2 Tons
UL Listed
Yes
Weight
46
Width
14 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday