1/5 hp 1075 RPM 208/230V Single Phase Condenser Motor

You last purchased this on
 
Rheem

Protech™ 1/5 hp 1075 RPM 208/230V Single Phase Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Protech™ 1/5 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #R512305511
  • Item #78075
  • Manufacturer Part #51-23055-11
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • OEM replacement for Rheem, Ruud, and WeatherKing models
  • Requires Certification

Documents


Specifications

AMP:
1.3
Collection:
Protech™
Frame Size:
48
Horsepower:
1/5 hp
Motor Enclosure:
Totally Enclosed
Phase:
Single Phase
RPM:
1075
RPM Range:
900-1150
Volts:
208/230V