0 items

Rheem 13P-A Series 1.5 Ton 13 SEER Single-Stage R-22 Heat Pump

R13PJA18A01757

Tonnage

1.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
06, 12, 41, 9
Auto Switching Heat Cool
No
CEC Compliant
For Sale in CA
Collection
13P-A Series
Decibel Rating dB
76 dB
Depth
23-5/8 in
Energy Star Compliant
No
Height
26-1/4 in
Liquid Line OD
3/8 in
MBH
18
Material
Metal
Phase
Single Phase
Power Source
AC
Refrigerant
R-22
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Width
23-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday