10/15A 120/230V Limit Control Switch
10/15A 120/230V Limit Control Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SPST switch type, enclosed disc face and normally closed orientation
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
Specifications
- AMP:
- 10, 15
- Brand Model Compatibility:
- RGPH Series Gas Furnaces
- Color Finish Name:
- Black
- Length:
- 1-5/8 in
- Temperature Range:
- 160 to 180 Deg F
- Volts:
- 120/230V
- Width:
- 1-7/16 in