10 x 8 in. Blower Wheel

Part #R703014  |  Item #3000036  |  Manufacturer Part #703014

Diameter:

10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blade Span: 10 in

Depth: 8 in

Diameter: 10 in

Height: 8 in