100 gal. Tall 199 MBH Commercial Propane Water Heater
100 gal. Tall 199 MBH Commercial Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal space saver design results in greater installation flexibility
- Patented multi-flue tank design
- Universal tank design maximizes installation adaptability
- Stainless steel burners
- Sag and moisture proof Fiberglass insulation
- Fully adjustable thermostat from 100F to 180F
- System Sentinel LED diagnostic system
- Low profile automatic flue damper
- Sweat ends
- Gland packed
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 gal
- Diameter:
- 23 in
- Fuel Type:
- Propane
- Height:
- 73-1/4 in
- MBH:
- 119
- Power Source:
- Gas
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall