Rheem

100 gal Natural Water Heater

Part #RGHE100400A628967  |  Manufacturer Part #GHE100ES-400A

Capacity:

100 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 95.00

BTU: 399900

CARB OTC LEED Compliant: No

Capacity: 100 gal

Diameter: 26-1/4 in

End Connection 1: NPT

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 78-3/4 in

IAPMO Listed: No

MBH: 3999

NSF Certified: No

Power Source: Gas

UL Listed: No

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall