0 items

Rheem RGRL Series 21 in. 100000 BTU 95% AFUE 5 Ton Two-Stage Upflow 3/4 hp Natural or LP Gas and AC Furnace

RGRL10EZAJS

BTU

100000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is constructed of aluminized steel for maximum corrosion resistance and thermal fatigue reliability
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations

SPECIFICATIONS

AMP
9.5
BTU
100000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
RGRL Series
Configuration
Upflow
Depth
28-13/16 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
MBH
100
Max CFM
2010
Phase
Single Phase
Power Source
AC, Gas
Stages
Two
Temperature Range
50 to 80 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday