3-1/5 in. 100V High/Low Pressure Switch

You last purchased this on
 
Rheem

Protech™ 3-1/5 in. 100V High/Low Pressure Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Protech™ 3-1/5 in. 100V High/Low Pressure Switch

  • Fast #
  • Part #R4210207014
  • Item #4820026
  • Manufacturer Part #42-102070-14
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
R96PA1002521MSA, R96VA1002521MSA, R97VA060M317USA, R97VA115M524USA
Collection:
Protech™
Energy Star Compliant:
No
Height:
2-1/10 in
Length:
3-1/5 in
Product Type:
Pressure Switch
UL Listed:
No
Volts:
100V
Width:
2-11/20 in