10, 15 120/230V High/Low Limit Switch in Blue
10, 15 120/230V High/Low Limit Switch in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SPST switch type, enclosed disc face and normally closed orientation
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
Specifications
- AMP:
- 10, 15
- Application:
- Air Conditioning, Heating, Refrigeration, Ventilation Systems
- Brand Model Compatibility:
- R801T-W801T-ZSA, R801T-W801T-ZSB, RGDG, RGDJ, RGLR, RGPH, RGPJ, RGPK, RGPL, RGPN, RGPP, RGPQ, RGPR, RGVH, RGVJ, RKKB
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 3 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 1-5/8 in
- Maximum Temperature:
- 170
- Product Type:
- Limit Switch
- Temperature Range:
- 150 to 170 Deg F
- Volts:
- 120/230V
- Width:
- 1-7/16 in