10, 15 120/230V High/Low Limit Switch in Yellow

You last purchased this on
 
Rheem

10, 15 120/230V High/Low Limit Switch in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

10, 15 120/230V High/Low Limit Switch in Yellow

  • Fast #
  • Part #R472534903
  • Item #935944
  • Manufacturer Part #47-25349-03
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SPST switch type, enclosed disc face and normally closed orientation
  • Used to switch on or off the blower fan when the air plenum has reached a certain temperature
  • Requires Certification

Specifications

AMP:
10, 15
Application:
Air Conditioning, Heating, Refrigeration, Ventilation Systems
Brand Model Compatibility:
RGDG, RGDJ, RGLK, RGLQ, RGPH, RGPJ, RGPK, RGPL, RGPN, RGPP, RGPQ, RGPR, RGVH, RGVJ, RKKB
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
3 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
1-5/8 in
Maximum Temperature:
150
Product Type:
Limit Switch
Temperature Range:
130 to 150 Deg F
Volts:
120/230V
Width:
1-7/16 in