10/15A 120/230V Limit Control Switch
10/15A 120/230V Limit Control Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SPST switch type, enclosed disc face and normally closed orientation
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
Specifications
- AMP:
- 10, 15
- Application:
- Air Conditioning, Heating, Refrigeration, Ventilation Systems
- Brand Model Compatibility:
- RGFD, RGGE, RGRA, RGRB, RGRJ, RGRK, RGSA, RGTA, RGTJ, RGTK
- Color Finish Name:
- Red
- Length:
- 1-3/4 in
- Product Type:
- Limit Switch
- Temperature Range:
- 170 to 190 Deg F
- Volts:
- 120/230V
- Width:
- 1-9/16 in