Commercial Heat Pump Condenser

You last purchased this on
 
Rheem

RPWL-120 Series Commercial Heat Pump Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RPWL-120 Series Commercial Heat Pump Condenser

  • Fast #
  • Part #RPWL120CAZ
  • Item #3879485
  • Manufacturer Part #RPWL-120CAZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Combines money-saving efficiency, whisper-quiet operation, environmental-friendliness and superb reliability for peace of mind year after year
  • Limited parts warranty for 1 year
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
30.1
BTU:
120000
Collection:
RPWL-120 Series
Configuration:
Vertical
Depth:
76 in
EER:
11
Energy Star Compliant:
No
Height:
46 in
Horsepower:
1/4 hp
MBH:
120
Max CFM:
7400 cfm
Phase:
Three Phase
Power Source:
AC
Refrigerant:
R-410A
SEER:
11.2
Stages:
Single
Tonnage:
10 Ton
UL Listed:
No
Volts:
208/230V
Width:
41-1/2 in