Rheem
11 x 6 in. Blower Wheel
Part #R702268301 | Item #184475 | Manufacturer Part #70-22683-01
Diameter:
11 inProduct Details
- Concave disc shape with clockwise rotation
Documents
Specifications
Blade Span: 11 in
Depth: 6 in
Diameter: 11 in
Part #R702268301 | Item #184475 | Manufacturer Part #70-22683-01
Diameter:
11 inBlade Span: 11 in
Depth: 6 in
Diameter: 11 in