1/2 hp 1075 RPM 120V Single Phase Blower Motor

You last purchased this on
 
Rheem

1/2 hp 1075 RPM 120V Single Phase Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

1/2 hp 1075 RPM 120V Single Phase Blower Motor

  • Fast #
  • Part #R5110494003
  • Item #7347451
  • Manufacturer Part #51-104940-03
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Fan Speeds:
4
Horsepower:
1/2 hp
Length:
12-4/5 in
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
Volts:
120V