1/2 hp 1075 RPM 120V Blower Motor

Part #R512301231  |  Item #240917  |  Manufacturer Part #51-23012-31

Horsepower:

1/2 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • OEM replacement for Rheem, Ruud, and WeatherKing models

Documents

Specifications

Fan Speeds: 3

Horsepower: 1/2 hp

Phase: Single Phase

Product Type: Blower Motor

RPM: 1075

RPM Range: 900-1150

Volts: 120V