Rheem

1/2 hp 825 RPM 208/230V Blower Motor

Part #R512310208  |  Manufacturer Part #51-23102-08

Horsepower:

1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • OEM replacement for Rheem, Ruud, and WeatherKing models

Documents

Specifications

Fan Speeds: 1

Frame Size: 48

Horsepower: 1/2 hp

Phase: Single Phase

Product Type: Blower Motor

RPM: 825

Volts: 208/230V