Rheem

1/2 in. Flow Check Piston Kit

Part #R612541476  |  Manufacturer Part #61-25414-76

Length:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1/16 in

Length: 1/2 in

Material: Plastic

Material Type: PTFE

NSF Certified: No