1/2 in inlet/ 1/2 in outlet 24V Gas Valve
1/2 in inlet/ 1/2 in outlet 24V Gas Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used to control the passage of gas to the burner in gas-fired unit heater
Documents
Specifications
- BTU:
- 150000
- Fuel Type:
- Natural Gas
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Power Source:
- Gas
- Stages:
- Single
- Valve Type:
- Gas Valve
- Volts:
- 24V