0 items

Rheem Prestige™ 26-9/10 in. 120000 BTU 95.6% AFUE 10 Ton Two-Stage Upflow 1 hp Natural or LP Gas Furnace

RGFG12ERCMS

BTU

120000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be installed to utilize either indoor or outdoor combustion air
  • Conditional parts warranty for 10 years and limited lifetime heat exchanger warranty
  • Diagnostic history for troubleshooting
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is constructed of aluminized steel for maximum corrosion resistance and thermal fatigue reliability
  • In order to save time and money, replacement automotive style fuses can be utilized instead of replacing the entire control board
  • LED display easily shows system operating status codes and diagnostic codes
  • Limited lifetime conditional unit replacement warranty
  • Low profile 34" cabinet ideal for space constrained installations
  • Low speed constant fan

SPECIFICATIONS

AMP
12
BTU
120000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Prestige™
Condensing
Yes
Configuration
Upflow
Depth
28-13/16 in
Energy Star Compliant
Yes
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
1 hp
Ignition System
Hot Surface Ignition
MBH
120
Material
Aluminum, Stainless Steel
Max CFM
2000
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
22.8 to 38.9 Deg C (40 to 70 Deg F)
Tonnage
10 Tons
UL Listed
No
Volts
115V
Width
26-9/10 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday