120/230V Auto Reset Low Pressure Control
120/230V Auto Reset Low Pressure Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 6, 36
- Energy Star Compliant:
- No
- Pressure - Maximum:
- 95 psi
- Product Type:
- Pressure Switch
- UL Listed:
- No
- Volts:
- 120/230V