Rheem
120V Draft Blower with Gasket for Rheem R92PA0401317MSA Gas Furnace
Part #R7010415782 | Item #4610189 | Manufacturer Part #70-104157-82
Volts:
120VProduct Details
Specifications
Brand Model Compatibility: Ruud R92PA0401317MSA Gas Furnace
Color: Black
Diameter: 13 in
Length: 13-4/5 in
Volts: 120V