Rheem

12/25 in. Flow Check Piston Kit

Part #R612541478  |  Manufacturer Part #61-25414-78

Length:

12/25 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1/16 in

Length: 12/25 in

Material: Plastic

Material Type: PTFE

NSF Certified: No