Rheem

1/3 hp 208/230V Fan Motor

Part #R5110272821  |  Manufacturer Part #51-102728-21

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: RA1636AC1NB Single-Stage Condenser Motor

Depth: 6-9/10 in

Height: 7 in

Horsepower: 1/3 hp

Length: 14-3/5 in

Product Type: Fan Motor

UL Listed: No

Volts: 208/230V

Weight: 12.3