Rheem

1/3 hp 872 RPM 208/230V Motor

Part #R5110272806  |  Manufacturer Part #51-102728-06

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Frame Size: 48

Horsepower: 1/3 hp

Phase: Single Phase

Product Type: Motor

RPM: 872

Volts: 208/230V