0 items

Rheem 13AJA Series 13 SEER Single-Stage R-22 Air Conditioner

R13AJAA01757

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited parts warranty for 5 years

SPECIFICATIONS

AMP
1, 11
BTU
18000
CEC Compliant
For Sale in CA
Collection
13AJA Series
Decibel Rating dB
76 dB
Depth
23-5/8 in
EER
11.7
Energy Star Compliant
No
Height
24-3/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-22
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
125
Width
24-4/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday