0 items

Rheem RANL Series 13 SEER Single-Stage R-410A Air Conditioner

RANL037JAZ

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air is discharged upward away from bushes and shrubs
  • All controls are accessible by removing 1 service panel
  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Cabinet is powder painted for all-weather protection
  • Combination grille and motor mount secures the motor to the underside of the discharge grille
  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Single speed 8-pole fan motor designed for low speed, quiet, energy-saving operation
  • The discharge pattern of the top grille provides minimum air restriction
  • Top grille is steel reinforced for extra strength

SPECIFICATIONS

AMP
1.2, 12, 17.9, 19.1
BTU
42000
CEC Compliant
For Sale in CA
Collection
RANL Series
Decibel Rating dB
76 dB
Depth
44 in
EER
11
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
23 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
42
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
193
Width
31 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday