0 items

Rheem RQNL Series 13 SEER R-410A Packaged Heat Pump

RQNLBJK010AKA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Access panels have weep holes and channels to further help manage water run-off
  • Conditional parts warranty for 10 years
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • One-piece top with a deep flange to help keep water out of the unit

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
RQNL Series
Depth
52-7/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
No
Volts
208/230V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday