0 items

Rheem 13P-A Series 13 SEER Single-Stage R-22 Heat Pump

R13PJAA01757

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
06, 12, 41, 9
Auto Switching Heat Cool
No
BTU Cooling Rating
18000 Btu/h
CEC Compliant
For Sale in CA
Collection
13P-A Series
Decibel Rating dB
76 dB
Depth
23-5/8 in
EER
11.95
Energy Star Compliant
No
Height
26-1/4 in
Liquid Line OD
3/8 in
MBH
18
Material
Metal
Max CFM
600
Phase
Single Phase
Power Source
AC
Refrigerant
R-22
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Width
23-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday