1/30 hp 120V Inducer Motor
1/30 hp 120V Inducer Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes gasket
- Discharge direction determined by looking at motor end when mounted on furnace
Specifications
- AMP:
- 1.71
- Horsepower:
- 1/30 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- Volts:
- 120V