5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

You last purchased this on
 
International Comfort Products

13ACA Series 5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Comfort Products

13ACA Series 5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

  • Fast #
  • Part #R13ACA60A01757
  • Item #4123119
  • Manufacturer Part #13ACA60A01757
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
30, 1.2
BTU:
60000
CEC Compliant:
For Sale in CA
Collection:
13ACA Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
77 dB
Depth:
35-9/10 in
EER:
11.1
ETL Listed:
No
Energy Star Compliant:
No
Height:
35-9/10 in
Horsepower:
1/8 hp
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
1725 cfm
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
RPM:
2650
Refrigerant:
R-22
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
240 lb
Width:
31-3/5 in