14-1/2 in. Outdoor Extreme Curb Mounting Blower Motor

Part #R5110272802  |  Item #4392813  |  Manufacturer Part #51-102728-02

Length:

14-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6-4/5 in

Frame Size: 48

Length: 14-1/2 in

Product Type: ECM Blower Motor

UL Listed: No

Weight: 1.6