1/4 in. 16-14 ga Disconnect Female Insulated
1/4 in. 16-14 ga Disconnect Female Insulated
Frequently Purchased Together
Product Details
- For use in electrical wiring applications
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Package Quantity:
- Pack of 100
- Product Type:
- Insulated Disconnect
- Wire Gauge (AWG):
- 16 - 14 ga